
12X39 SHELF UNIT W/72 BINS CLEAR
Mfr # 1239-100CL
Zoro # G716531772
product price: $529.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Bin Color
Clear
Number of Bins
72
Load Capacity
400 lb
Overall Depth
12 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1239-100CL
Zoro #
G716531772
UPC #
651588173015
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Height
39 in
Overall Width
36 in
Details
Bin Color
Clear
Item
Solid Shelving Unit
Number of Bins
72
Load Capacity
400 lb
Material
Carbon Steel
Number of Shelves
7
Color
Galvanized
Description
Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 72 11-5/8''L x 2-3/4''W x 4''H QSB100 clear bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.