Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12X75 SHELF UNIT W/36 BINS CLEAR

  • Mfr # 1275-109CL

  • Zoro # G216531784


product price: $736.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Overall Width
36 in
Overall Height
75 in
Load Capacity
400 lb
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1275-109CL
Zoro #
G216531784
UPC #
651588172995
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in

Details

Color
Galvanized
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Shelves
13
Material
Carbon Steel
Bin Color
Clear
Number of Bins
36

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-5/8''L x 11-1/8''W x 4''H QSB109 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.