Zoro Homepage

13 SHELF CLOSED UNIT W/52 BLUE BINS

  • Mfr # CL1275-678BL

  • Zoro # G916545579


product price: $1,385.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvannized
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1275-678BL
Zoro #
G916545579
UPC #
651588155653
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in

Details

Color
Galvannized
Bin Color
Blue
Number of Bins
52
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel
Number of Shelves
13
Load Capacity
400 lb

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601, 16 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 and 12 11-5/8''L x 11-1/8''W x 4/5/8''H QED801 blue bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.