Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 SHELF CLOSED UNIT W/52 GRAY BINS

  • Mfr # CL1275-678GY

  • Zoro # G816545570


product price: $1,349.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvannized
Number of Bins
52
Overall Height
75 in
Number of Shelves
13
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL1275-678GY
Zoro #
G816545570
UPC #
651588155677
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
12 in

Details

Color
Galvannized
Number of Bins
52
Number of Shelves
13
Load Capacity
400 lb
Bin Color
Gray
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601, 16 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 and 12 11-5/8''L x 11-1/8''W x 4/5/8''H QED801 gray bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.