
13 SHELF CLOSED UNIT W/52 RED BINS
Mfr # CL1275-678RD
Zoro # G816545587
product price: $1,349.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
13
Bin Color
Red
Load Capacity
400 lb
Overall Depth
12 in
Color
Galvannized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL1275-678RD
Zoro #
G816545587
UPC #
651588155691
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in
Details
Number of Shelves
13
Bin Color
Red
Load Capacity
400 lb
Color
Galvannized
Number of Bins
52
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel
Description
Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601, 16 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 and 12 11-5/8''L x 11-1/8''W x 4/5/8''H QED801 red bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.