Zoro Homepage

13 SHELF CLOSED UNIT W/60 BINS

  • Mfr # CL1275-601701GY

  • Zoro # G716545571


product price: $1,391.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Number of Shelves
13
Load Capacity
400 lb
Number of Bins
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1275-601701GY
Zoro #
G716545571
UPC #
651588174951
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
75 in

Details

Number of Shelves
13
Load Capacity
400 lb
Number of Bins
60
Bin Color
Gray
Material
Carbon Steel
Color
Galvannized
Item
Enclosed Shelving Unit Solid

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 and 24 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 gray bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.