
13 SHELF CLOSED UNIT W/60 BINS
Mfr # CL1275-601701YL
Zoro # G216545569
product price: $1,433.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Bin Color
Yellow
Overall Width
36 in
Material
Carbon Steel
Color
Galvannized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL1275-601701YL
Zoro #
G216545569
UPC #
651588174999
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
75 in
Details
Load Capacity
400 lb
Bin Color
Yellow
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel
Color
Galvannized
Number of Bins
60
Number of Shelves
13
Description
Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 and 24 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 yellow bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.