Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 SHELF CLOSED UNIT W/60 BINS

  • Mfr # CL1875-626YL

  • Zoro # G716545564


product price: $1,755.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvannized
Load Capacity
400 lb
Overall Height
75 in
Number of Shelves
13
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1875-626YL
Zoro #
G716545564
UPC #
651588156735
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
18 in

Details

Bin Color
Yellow
Color
Galvannized
Load Capacity
400 lb
Number of Shelves
13
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel
Number of Bins
60

Description

Shelving Unit, closed, 18''D x 36''L x 75''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 17-7/8''L x 5-9/16''W x 4-5/8''H QED602 and 24 17-7/8''L x 8-3/8''W x 4-5/8''H QED606 yellow bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.