Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 SHELF CLOSED UNIT W/72 GRAY BINS

  • Mfr # CL2475-603GY

  • Zoro # G916545593


product price: $2,015.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Gray
Number of Shelves
13
Overall Depth
24 in
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL2475-603GY
Zoro #
G916545593
UPC #
651588007891
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
39 in

Details

Bin Color
Gray
Number of Shelves
13
Material
Carbon Steel
Item
Enclosed Shelving Unit Solid
Number of Bins
72
Load Capacity
400 lb
Color
Galvannized

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 72 24''L x 5-9/16''W x 4-5/8''H QED603 gray bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.