
13 SHELF OPEN UNIT W108 GRAY BINS
Mfr # 1275-501GY
Zoro # G516531910
product price: $1,347.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Bins
108
Overall Depth
12 in
Number of Shelves
13
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1275-501GY
Zoro #
G516531910
UPC #
651588001837
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Load Capacity
400 lb
Number of Bins
108
Number of Shelves
13
Color
Galvanized
Bin Color
Gray
Material
Carbon Steel
Item
Solid Shelving Unit
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 108 11-5/8''L x 3-3/4''W x 4-5/8''H QED501 gray black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.