Zoro Homepage

13 SHELF OPEN UNIT W/108 RED BINS

  • Mfr # 1275-501RD

  • Zoro # G316531875


product price: $1,497.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Number of Shelves
13
Bin Color
Red
Load Capacity
400 lb
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-501RD
Zoro #
G316531875
UPC #
651588001851
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Shelves
13
Item
Solid Shelving Unit
Bin Color
Red
Load Capacity
400 lb
Number of Bins
108
Color
Galvanized
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 108 11-5/8''L x 3-3/4''W x 4-5/8''H QED501 red black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.