Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 SHELF OPEN UNIT W/36 GRAY BINS

  • Mfr # 1275-801GY

  • Zoro # G816531795


product price: $1,022.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Number of Bins
36
Material
Carbon Steel
Bin Color
Gray
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1275-801GY
Zoro #
G816531795
UPC #
651588002230
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in

Details

Number of Bins
36
Material
Carbon Steel
Bin Color
Gray
Number of Shelves
13
Color
Galvanized
Load Capacity
400 lb
Item
Solid Shelving Unit

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-5/8''L x 11-1/8''W x 4-5/8''H QED801 gray black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.