
13 SHELF OPEN UNIT W/48 BLUE BINS
Mfr # 1875-606BL
Zoro # G416532574
product price: $1,363.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
48
Number of Shelves
13
Overall Depth
18 in
Load Capacity
400 lb
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875-606BL
Zoro #
G416532574
UPC #
651588004234
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
75 in
Overall Width
36 in
Details
Number of Bins
48
Number of Shelves
13
Load Capacity
400 lb
Color
Galvanized
Material
Carbon Steel
Bin Color
Blue
Item
Solid Shelving Unit
Description
Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 48 17-7/8''L x 8-3/8''W x 4-5/8''H QED606 blue black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.