
13 SHELF OPEN UNIT W/48 YELLOW BINS
Mfr # 1275-701YL
Zoro # G116531785
product price: $1,105.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Galvanized
Overall Width
36 in
Load Capacity
400 lb
Overall Height
75 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1275-701YL
Zoro #
G116531785
UPC #
651588002193
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Details
Color
Galvanized
Load Capacity
400 lb
Material
Carbon Steel
Item
Solid Shelving Unit
Number of Bins
48
Number of Shelves
13
Bin Color
Yellow
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 48 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 yellow black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.