Zoro Homepage

13 SHELF OPEN UNIT WITH 36 BLUE BINS

  • Mfr # 1275-801BL

  • Zoro # G116531778


product price: $804.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
75 in
Bin Color
Blue
Material
Carbon Steel
Load Capacity
400 lb
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-801BL
Zoro #
G116531778
UPC #
651588215456
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
12 in
Overall Width
36 in

Details

Bin Color
Blue
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
13
Item
Solid Shelving Unit
Color
Galvanized
Number of Bins
36

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-5/8''L x 11-1/8''W x 4-5/8''H QED801 blue black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.