Zoro Homepage

14in POST WALL MOUNT CANTILEVER KIT 12X24 GRAY EPOXY

  • Mfr # WC14-CB1224GY

  • Zoro # G916533378


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Material
Carbon Steel
Depth
14 in
Height
24 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1224GY
Zoro #
G916533378
UPC #
651588177860
Country of Origin
China

Dimensions

Depth
14 in
Height
24 in
Width
12 in

Details

Color
Epoxy Coated, Gray
Number of Shelves
1
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount

Description

Cantilever Single Shelf Post Wall Mount, 1 24''W x 12''D shelf, 2 14'' posts, 2 12'' cantilevers and 2 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.