
14in POST WALL MOUNT CANTILEVER KIT 12X42 GREEN EPOXY
Mfr # WC14-CB1242P
Zoro # G516533730
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Depth
14 in
Height
42 in
Width
12 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB1242P
Zoro #
G516533730
UPC #
651588176726
Country of Origin
China
Dimensions
Depth
14 in
Height
42 in
Width
12 in
Details
Number of Shelves
1
Color
Epoxy Coated, Green
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Description
Cantilever Single Shelf Post Wall Mount, 1 42''W x 12''D shelf, 2 14'' posts, 2 12'' cantilevers and 2 mounting brackets, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.