Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in POST WALL MOUNT CANTILEVER KIT 12X72 BLACK EPOXY

  • Mfr # WC14-CB1272BK

  • Zoro # G016533643


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Material
Carbon Steel
Depth
14 in
Width
12 in
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1272BK
Zoro #
G016533643
UPC #
651588179666
Country of Origin
China

Dimensions

Depth
14 in
Width
12 in
Height
72 in

Details

Number of Shelves
1
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Black

Description

Cantilever Single Shelf Post Wall Mount, 1 72''W x 12''D shelf, 2 14'' posts, 2 12'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.