Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in POST WALL MOUNT CANTILEVER KIT 12X72 GREEN EPOXY

  • Mfr # WC14-CB1272P

  • Zoro # G316533596


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Carbon Steel
Height
72 in
Depth
14 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1272P
Zoro #
G316533596
UPC #
651588176788
Country of Origin
China

Dimensions

Width
12 in
Height
72 in
Depth
14 in

Details

Color
Epoxy Coated, Green
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 72''W x 12''D shelf, 2 14'' posts, 2 12'' cantilevers and 2 mounting brackets, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.