Shop QUANTUM STORAGE SYSTEMS
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14in POST WALL MOUNT CANTILEVER KIT 18X24 BLACK EPOXY
- Mfr # WC14-CB1824BK
- Zoro # G116533437
product price:Â
$
139.99
/ea
Key Features
Width
18 in
Depth
14 in
Height
24 in
Material
Carbon Steel
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC14-CB1824BK
- Zoro #
- G116533437
- UPC #
- 651588179840
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Depth
- 14 in
- Height
- 24 in
Details
- Item
- Shelving Unit Post Wall Mount
- Material
- Carbon Steel
- Number of Shelves
- 1
- Color
- Black, Epoxy Coated
Description
Cantilever Single Shelf Post Wall Mount, 1 24''W x 18''D shelf, 2 14'' posts, 2 18'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.