Zoro Homepage

14in POST WALL MOUNT CANTILEVER KIT 18X30 BLACK EPOXY

  • Mfr # WC14-CB1830BK

  • Zoro # G716533752


product price: $144.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
14 in
Color
Epoxy Coated, Black
Width
18 in
Height
30 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1830BK
Zoro #
G716533752
UPC #
651588179864
Country of Origin
China

Dimensions

Depth
14 in
Width
18 in
Height
30 in

Details

Color
Epoxy Coated, Black
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 30''W x 18''D shelf, 2 14'' posts, 2 18'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.