Zoro Homepage

14in POST WALL MOUNT CANTILEVER KIT 18x42 GRAY EPOXY

  • Mfr # WC14-CB1842GY

  • Zoro # G616533739


product price: $201.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Gray
Width
18 in
Height
42 in
Material
Carbon Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1842GY
Zoro #
G616533739
UPC #
651588153864
Country of Origin
China

Dimensions

Width
18 in
Height
42 in
Depth
14 in

Details

Color
Epoxy Coated, Gray
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 42''W x 18''D shelf, 2 14'' posts, 2 18'' cantilevers and 2 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.