
14in POST WALL MOUNT CANTILEVER KIT 18X48 BLACK EPOXY
Mfr # WC14-CB1848BK
Zoro # G216533689
product price: $150.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Width
18 in
Height
48 in
Depth
14 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB1848BK
Zoro #
G216533689
UPC #
651588179925
Country of Origin
China
Dimensions
Width
18 in
Height
48 in
Depth
14 in
Details
Number of Shelves
1
Color
Epoxy Coated, Black
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Description
Cantilever Single Shelf Post Wall Mount, 1 48''W x 18''D shelf, 2 14'' posts, 2 18'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.