
14in POST WALL MOUNT CANTILEVER KIT 21X36 CHROME
Mfr # WC14-CB2136C
Zoro # G916533484
product price: $169.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Width
18 in
Height
36 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC14-CB2136C
Zoro #
G916533484
UPC #
651588175644
Country of Origin
China
Dimensions
Width
18 in
Height
36 in
Depth
14 in
Details
Number of Shelves
1
Item
Shelving Unit Post Wall Mount
Color
Chrome
Material
Carbon Steel
Description
Cantilever Single Shelf Post Wall Mount, 1 36''W x 21''D shelf, 2 14'' posts, 2 21'' cantilevers and 2 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.