Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in POST WALL MOUNT CANTILEVER KIT 21X36 GREEN EPOXY

  • Mfr # WC14-CB2136P

  • Zoro # G716533479


product price: $138.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
14 in
Width
18 in
Material
Carbon Steel
Height
36 in
Color
Epoxy Coated, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB2136P
Zoro #
G716533479
UPC #
651588176849
Country of Origin
China

Dimensions

Depth
14 in
Width
18 in
Height
36 in

Details

Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 36''W x 21''D shelf, 2 14'' posts, 2 21'' cantilevers and 2 mounting brackets, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.