
14in POST WALL MOUNT CANTILEVER KIT 21X60 CHROME
Mfr # WC14-CB2160C
Zoro # G816533751
product price: $192.99
/eaKey Features
Depth
14 in
Height
60 in
Width
18 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB2160C
Zoro #
G816533751
UPC #
651588175729
Country of Origin
China
Dimensions
Depth
14 in
Height
60 in
Width
18 in
Details
Color
Chrome
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
1
Description
Cantilever Single Shelf Post Wall Mount, 1 60''W x 21''D shelf, 2 14'' posts, 2 21'' cantilevers and 2 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.