Zoro Homepage

14in POST WALL MOUNT CANTILEVER KIT 21X72 CHROME

  • Mfr # WC14-CB2172C

  • Zoro # G816533706


product price: $258.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Height
72 in
Depth
14 in
Width
18 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB2172C
Zoro #
G816533706
UPC #
651588175743
Country of Origin
China

Dimensions

Height
72 in
Depth
14 in
Width
18 in

Details

Number of Shelves
1
Item
Shelving Unit Post Wall Mount
Color
Chrome
Material
Carbon Steel

Description

Cantilever Single Shelf Post Wall Mount, 1 72''W x 21''D shelf, 2 14'' posts, 2 21'' cantilevers and 2 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.