
14in POST WALL MOUNT CANTILEVER KIT 21X72 GREEN EPOXY
Mfr # WC14-CB2172P
Zoro # G116533697
product price: $221.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Material
Carbon Steel
Depth
14 in
Width
18 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB2172P
Zoro #
G116533697
UPC #
651588176948
Country of Origin
China
Dimensions
Depth
14 in
Width
18 in
Height
72 in
Details
Number of Shelves
1
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Green
Description
Cantilever Single Shelf Post Wall Mount, 1 72''W x 21''D shelf, 2 14'' posts, 2 21'' cantilevers and 2 mounting brackets, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.