Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in POST WALL MOUNT CANTILEVER KIT 24x42 GRAY EPOXY

  • Mfr # WC14-CB2442GY

  • Zoro # G416533557


product price: $190.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Width
24 in
Height
42 in
Number of Shelves
1
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB2442GY
Zoro #
G416533557
UPC #
651588154021
Country of Origin
China

Dimensions

Width
24 in
Height
42 in
Depth
14 in

Details

Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Gray
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 42''W x 24''D shelf, 2 14'' posts, 2 24'' cantilevers and 2 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.