
14in POST WALL MOUNT CANTILEVER KIT 24x54 GRAY EPOXY
Mfr # WC14-CB2454GY
Zoro # G216533559
product price: $185.99
/eaKey Features
Height
54 in
Depth
14 in
Number of Shelves
1
Material
Carbon Steel
Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB2454GY
Zoro #
G216533559
UPC #
651588154069
Country of Origin
China
Dimensions
Height
54 in
Depth
14 in
Width
24 in
Details
Color
Epoxy Coated, Gray
Number of Shelves
1
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Description
Cantilever Single Shelf Post Wall Mount, 1 54''W x 24''D shelf, 2 14'' posts, 2 24'' cantilevers and 2 mounting brackets, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.