Steel Bin Rail Floor Rack, 15 in D x 54 in H x 36 in W, Blue

  • Mfr # QRU-12S-220-96BL

  • Zoro # G2117930


product price:  $520.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Number of Bins
96
Overall Height
54 in
Overall Width
36 in
Overall Depth
15 in
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRU-12S-220-96BL
Zoro #
G2117930
UPC #
651588026595
Country of Origin
Multiple

Dimensions

Overall Height
54 in
Overall Width
36 in
Overall Depth
15 in
Depth
15"
Bin Depth
7 3/8 in
Width
36 in
Bin Width
4 1/8 in
Height
3 in
Bin HxWxD
(96) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
96
Load Capacity
600 lb
Material
Steel
Color
Blue
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Blue
ESD Conductive
No
Type
Ultra Stack and Hang
Includes
(96) Mfr. No. QUS220CL
Rail Material
Steel
Frame Material
Steel
Load Capacity per Rail
50 lb
Whole Unit Load Capacity
600 lb
Number of Rails
12
Rack Color
Gray
Rail Finish
Powder Coated
Number of Usable Sides
1

Description

Bin Rail Floor Rack, Blue Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 7 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, ESD Conductive No, Frame Material Steel, (96) Mfr. No. QUS220CL, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.