
15 SHELF CLOSED UNIT W/84 BINS
Mfr # CL1275-401601RD
Zoro # G016545578
product price: $1,590.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Galvannized
Overall Width
36 in
Overall Height
75 in
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL1275-401601RD
Zoro #
G016545578
UPC #
651588176313
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Details
Color
Galvannized
Load Capacity
400 lb
Material
Carbon Steel
Number of Bins
84
Number of Shelves
10
Bin Color
Red
Item
Enclosed Shelving Unit Solid
Description
Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 15 shelves, 36 11-5/8''L x 5-9/16''W x 2-1/8''H QED401 and 48 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 red bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.