Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 SHELF CLOSED UNIT W/84 BINS

  • Mfr # CL1275-401601YL

  • Zoro # G416545598


product price: $1,590.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Number of Shelves
10
Number of Bins
84
Color
Galvannized
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1275-401601YL
Zoro #
G416545598
UPC #
651588176337
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in

Details

Number of Shelves
10
Number of Bins
84
Color
Galvannized
Material
Carbon Steel
Load Capacity
400 lb
Item
Enclosed Shelving Unit Solid
Bin Color
Yellow

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 15 shelves, 36 11-5/8''L x 5-9/16''W x 2-1/8''H QED401 and 48 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 yellow bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.