
18 X 30 X 86 5-TIER WIRE POLYMER MAT UNIT
Mfr # WR86-1830WPM-5
Zoro # G416533342
product price: $624.99
/eaKey Features
Number of Shelves
5
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy Coated, Green/Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-1830WPM-5
Zoro #
G416533342
UPC #
651588195628
Country of Origin
China
Dimensions
Overall Depth
86 in
Overall Width
18 in
Overall Height
30 in
Details
Number of Shelves
5
Item
Shelving Unit Plastic with Metal Posts
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy Coated, Green/Polymer
Description
Wire Plastic Mat Shelving Unit, stationary, 5-tier, 30''W x 18''D x 86''H overall size, 600-800 lb. max weight, includes, 5 plastic wire mats, 5 wire frames, 4 posts, and 5 packs of split sleeves 4 pairs each, green epoxy antimicrobial coating, NSF, KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.