
18 X 36 3-SIDED FRAME CHROME
Mfr # 1836FC
Zoro # G816545815
product price: $55.69
/eaKey Features
Material
Carbon Steel
Overall Height
1 in
Overall Width
18 in
Overall Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836FC
Zoro #
G816545815
UPC #
651588053409
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
18 in
Overall Length
36 in
Details
Material
Carbon Steel
Item
3-Sided Frame Shelving
Color
Chrome
Description
Wire Frame, 3-sided, 36''W x 18''D, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.