
18 X 36 OPEN GRID WIRE POLYMER MAT
Mfr # 1836WPM
Zoro # G416553548
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Capacity
600-800 lb
Overall Width
18 in
Overall Height
1 in
Number of Shelves
1
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836WPM
Zoro #
G416553548
UPC #
651588162729
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
1 in
Overall Length
36 in
Details
Capacity
600-800 lb
Item
Shelving Plastic with Metal Frame
Number of Shelves
1
Material
Carbon Steel
Color
Epoxy Coated, Green/Polymer
Description
Polymer Shelf Mat, for 36''W x 18''D wire shelves, removable and dishwasher safe mats, green epoxy antimicrobial finish frame, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.