
18 X 48 3-SIDED FRAME PROFORM
Mfr # 1848FP
Zoro # G716545816
product price: $50.19
/eaKey Features
Color
Epoxy Coated, Green
Overall Width
18 in
Overall Length
48 in
Overall Height
1 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848FP
Zoro #
G716545816
UPC #
651588091500
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Length
48 in
Overall Height
1 in
Details
Item
3-Sided Frame Shelving
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Wire Frame, 3-sided, 48''W x 18''D, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.