Zoro Homepage

18 X 60 3-SIDED FRAME PROFORM

  • Mfr # 1860FP

  • Zoro # G116545805


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Height
1 in
Material
Carbon Steel
Color
Epoxy Coated, Green
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860FP
Zoro #
G116545805
UPC #
651588091524
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
1 in
Overall Length
60 in

Details

Material
Carbon Steel
Item
3-Sided Frame Shelving
Color
Epoxy Coated, Green

Description

Wire Frame, 3-sided, 60''W x 18''D, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.