Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 X 60 X 74 5-TIER WIRE POLYMER MAT UNIT

  • Mfr # WR74-1860WPM-5

  • Zoro # G916533330


product price: $857.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Epoxy Coated, Green/Polymer
Number of Shelves
5
Material
Carbon Steel
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1860WPM-5
Zoro #
G916533330
UPC #
651588195307
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Width
18 in
Overall Depth
74 in

Details

Color
Epoxy Coated, Green/Polymer
Number of Shelves
5
Item
Shelving Unit Plastic with Metal Posts
Material
Carbon Steel
Load Capacity
600-800 lb

Description

Wire Plastic Mat Shelving Unit, stationary, 5-tier, 60''W x 18''D x 74''H overall size, 600-800 lb. max weight, includes, 5 plastic wire mats, 5 wire frames, 4 posts, and 5 packs of split sleeves 4 pairs each, green epoxy antimicrobial coating, NSF, KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.