Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 X 72 X 74 4-TIER WIRE POLYMER MAT UNIT

  • Mfr # WR74-1872WPM

  • Zoro # G316533299


product price: $865.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Epoxy Coated, Green/Polymer
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872WPM
Zoro #
G316533299
UPC #
651588194645
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Depth
74 in
Overall Width
18 in

Details

Item
Shelving Unit Plastic with Metal Posts
Color
Epoxy Coated, Green/Polymer
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
4

Description

Wire Plastic Mat Shelving Unit, stationary, 4-tier, 72''W x 18''D x 74''H overall size, 600-800 lb. max weight, includes, 4 plastic wire mats, 4 wire frames, 4 posts, and packs of split sleeves, green epoxy antimicrobial coating, NSF, KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.