Zoro Homepage

18in LOUVERED PANEL UNIT W/16 BLACK BINS

  • Mfr # QLP-1819-210-16BK

  • Zoro # G916533866


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Load Capacity
175 lb
Overall Height
19 in
Overall Length
18 in
Number of Bins
16
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819-210-16BK
Zoro #
G916533866
UPC #
651588019672
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Length
18 in
Overall Width
6 in

Details

Load Capacity
175 lb
Bin Color
Black
Number of Bins
16
Material
Carbon Steel
Color
Gray
Item
Louvered Panel Wall Mount

Description

Louvered Panel, wall mounted, 18''L x 6''D x 19''H, includes: 16 QUS210, black bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.