
18X19 HC LOUVERED PANEL W/16 BINS BLACK
Mfr # QLP-1819HC-210-16BK
Zoro # G316533817
product price: $92.89
/ea
Free Shipping & Returns
Key Features
Number of Bins
16
Overall Height
19 in
Overall Length
18 in
Load Capacity
175 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-1819HC-210-16BK
Zoro #
G316533817
UPC #
651588278857
Country of Origin
Multiple
Dimensions
Overall Height
19 in
Overall Length
18 in
Overall Width
6 in
Details
Bin Color
Black
Color
Oyster White
Number of Bins
16
Load Capacity
175 lb
Material
Carbon Steel
Item
Louvered Panel Wall Mount
Description
Louvered Panel, wall mounted, 18''L x 6''D x 19''H, includes: 16 QUS210, black bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.