Zoro Homepage

18X19 HC LOUVERED PANEL W/16 BINS IVORY

  • Mfr # QLP-1819HC-210-16IV

  • Zoro # G016533841


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Number of Bins
16
Overall Height
19 in
Overall Length
18 in
Overall Width
6 in
Load Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-210-16IV
Zoro #
G016533841
UPC #
651588278932
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Length
18 in
Overall Width
6 in

Details

Item
Louvered Panel Wall Mount
Number of Bins
16
Bin Color
Ivory
Load Capacity
175 lb
Material
Carbon Steel
Color
Oyster White

Description

Louvered Panel, wall mounted, 18''L x 6''D x 19''H, includes: 16 QUS210, ivory bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.