Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X19 HC LOUVERED PANEL W/16 BINS RED

  • Mfr # QLP-1819HC-220-16RD

  • Zoro # G516533785


product price: $133.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
19 in
Overall Length
18 in
Number of Bins
16
Overall Width
8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-220-16RD
Zoro #
G516533785
UPC #
651588279090
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Length
18 in
Overall Width
8 in

Details

Color
Oyster White
Bin Color
Red
Number of Bins
16
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Load Capacity
175 lb

Description

Louvered Panel, wall mounted, 18''L x 8''D x 19''H, includes: 16 QUS220, red bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.