Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X19 HC LOUVERED PANEL W/9 BINS BLACK

  • Mfr # QLP-1819HC-230-9BK

  • Zoro # G516533808


product price: $105.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
9
Load Capacity
175 lb
Material
Carbon Steel
Overall Width
11 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-230-9BK
Zoro #
G516533808
UPC #
651588279137
Country of Origin
Multiple

Dimensions

Overall Width
11 in
Overall Height
19 in
Overall Length
18 in

Details

Bin Color
Black
Number of Bins
9
Item
Louvered Panel Wall Mount
Load Capacity
175 lb
Material
Carbon Steel
Color
Oyster White

Description

Louvered Panel, wall mounted, 18''L x 11''D x 19''H, includes: 9 QUS230, black bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.