Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X19 HC LOUVERED PANEL W/9 BINS BLUE

  • Mfr # QLP-1819HC-230-9BL

  • Zoro # G216533849


product price: $105.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
175 lb
Overall Length
18 in
Material
Carbon Steel
Overall Width
11 in
Number of Bins
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-230-9BL
Zoro #
G216533849
UPC #
651588279151
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Overall Width
11 in
Overall Height
19 in

Details

Item
Louvered Panel Wall Mount
Load Capacity
175 lb
Material
Carbon Steel
Color
Oyster White
Bin Color
Blue
Number of Bins
9

Description

Louvered Panel, wall mounted, 18''L x 11''D x 19''H, includes: 9 QUS230, blue bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.