Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X19 HC LOUVERED PANEL W/9 BINS IVORY

  • Mfr # QLP-1819HC-230-9IV

  • Zoro # G416533762


product price: $105.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
175 lb
Overall Height
19 in
Overall Width
11 in
Material
Carbon Steel
Number of Bins
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-230-9IV
Zoro #
G416533762
UPC #
651588279212
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Width
11 in
Overall Length
18 in

Details

Load Capacity
175 lb
Color
Oyster White
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Number of Bins
9
Bin Color
Ivory

Description

Louvered Panel, wall mounted, 18''L x 11''D x 19''H, includes: 9 QUS230, ivory bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.