Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X19 HC LOUVERED PANEL W/9 BINS RED

  • Mfr # QLP-1819HC-230-9RD

  • Zoro # G216533832


product price: $105.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
9
Material
Carbon Steel
Load Capacity
175 lb
Overall Length
18 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-230-9RD
Zoro #
G216533832
UPC #
651588279236
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Overall Width
11 in
Overall Height
19 in

Details

Number of Bins
9
Item
Louvered Panel Wall Mount
Color
Oyster White
Material
Carbon Steel
Load Capacity
175 lb
Bin Color
Red

Description

Louvered Panel, wall mounted, 18''L x 11''D x 19''H, includes: 9 QUS230, red bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.