Zoro Homepage

18X24 MOBILE 4 BASKET UNIT

  • Mfr # WRC74-1824C-4BSK

  • Zoro # G716545489


product price: $855.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Overall Height
80 in
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1824C-4BSK
Zoro #
G716545489
UPC #
651588327319
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Height
80 in
Overall Width
24 in

Details

Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Shelving Unit Basket
Number of Shelves
7

Description

Post Basket Cart, 24''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets and bottom inlay mat, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.