
18X24X80 BASKET CART MOB 4 BASKET / 3 WIRE INLAY DIV LH
Mfr # WRC74-1824-4BSKDLH
Zoro # G516545498
product price:Â $1,128.99
/eaKey Features
Number of Shelves
3
Overall Height
80 in
Overall Length
18 in
Overall Width
24 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRC74-1824-4BSKDLH
Zoro #
G516545498
UPC #
651588155608
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
18 in
Overall Width
24 in
Details
Number of Shelves
3
Item
Shelving Unit Basket
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Description
Post Basket Cart, 24''W x 18''D x 80''H, 1200 lbs load capacity, includes: 3 wire shelves, 4 baskets, 12 dividers and 6 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.